Beli Potensio Switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Copal Electronics Potentiometer 2kΩ 1.5W (Potensio)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Potentiometers M Series M-22E10 for Manual Setting (Potensio)atribut:
- Electrical Rotation Angle (°): Valid: 3600
- Insulation Resistance (MΩ): 1000/minimum (at DC 500 V)
- Mass (g): Approx. 17
- Mechanical Rotation Angle (°): 3600+100
- Operating Temperature Range (°C): -40~85
- Protection Class: IP40
- Rated Power (W): 2
- Resistance Tolerance (%): ±5
- Rotation Speed: 10turns
- Rotational Torque (mN.m[gfcm]): 9.81maximum[100]
- Service Life: [Rotation speed] 25000 cycles
- Single linearity (%): ±0.2
- Strength (N m): [Stopper] 0.196 maximum [2 kgf.cm]
- Temperature Coefficient (°C): [Resistance] ± 50
- Azbil (Yamatake) Heat-Resistant Regular-use Compact Limit SwitchDeskripsi:UL/CSA/CE/CCC marked product. Built-in 2-circuit double-break basic type switch in a robust aluminum die-cast case. Oil-, water-, and dust-proof construction. (Protection class IP67) With operating position setting display. (Roller lever type/Roller plunger type)atribut:
- Conformed Standard: NECA C 4508/JIS C 8201-5-1,IEC 60947-5-1
- Contact Type: 2 circuits
- Insulation Resistance (MΩ): 100 or more (DC500 insulation resistance meter)
- Operating Humidity Range: 98% RH or less
- Operating Temperature Range (°C): -10 to +120 (with no icing)
- Pollution Degree (Environment to Use): Pollution degree 3 (EN60947-5-1)
- Protection Class: IP67(IEC60529,JIS C 0920)
- Rated Frequency (Hz): 45~65 and dc
- Rated Working Voltage: 120/240V AC,30V DC
- Terminal Shape: M4 screw (binding screw with toothed washer), DIN 4-pin connector (M12 size), pre-wire
- Type: Heat-resistant type
- Vibration Resistance: Double amplitude 1.5mm, frequency 10-55Hz, continuous 2 hours (NECA C 4508)
- Grundfos Pump Submersible SQ Series (Pompa Celup)Deskripsi:Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahanatribut:
- Main Frequency (Hz): 50
- Power Factor : 1
- Rated Speed (rpm): 10700
- Rated Voltage (V): 1x200-240
- RS PRO Rotary Potentiometer 1-Gang Panel MountDeskripsi:RS PRO 25 mm Wirewound Potentiometers - Single turnBrought to you by RS PRO, a series of rotary potentiometers suitable for various applications. Widely used within electronics, each model can be mounted within various devices or even on PCB applications. These particular models generally have a rotational life of 100,000 revolutions and will excel within audio or electronic uses. All models are highly reliable and excellent quality.What is a potentiometer?A potentiometer is a variable resistor which increases or decreases the resistance in an application. Usually available as either digital or analogue, there are two main types of potentiometers, rotary and linear.• Linear - comes in a rectangle strip shape and can be pulled up or down for the required resistance, Used a lot within sound systems for mic output or volume control.• Rotary - the shaft is housed by a knob, you would find these on dimmer switches or speakers, turning (usually to the right) will increase the resistance amplifying the output, whether that is light, sound or voltage.How do potentiometers work?Used in various applications, potentiometers operate as a resistor for electronic devices. As an example, a dimmer switch you would find in place of a light switch would house a potentiometer. Whichever direction it is turned, either increases or decreases the resistance, manipulating the light output from the bulb. Another common use would be speaker or sound systems, operating as a volume switch. There are various types of element material, usually as rotary or linear, such as:• Wire-wound• Conductive• Plastic• Carbon• Cermetatribut:
- Actuator Type: Slotted Shaft
- Electrical Taper: Linear
- Element Material: Wirewound
- Mounting Type: Panel Mount
- Number of Gangs: 1
- Number of turns: 1
- Potentiometer Type: Rotary
- Power Rating (W): 1
- Series: P25
- Termination Style: Solder
- Tolerance: ±10 %
- ABB PotentiometerDeskripsi:Modular Potentiometer - Resistor 5 Kohm - Knob - Black - Non-Illuminated - Black Plastic Bezelatribut:
- Actuator Type: Knob
- Color: Black
- Connection Type: Screw Clamp
- Degree of Protection: Front IP66
- Enclosure Type NEMA: Type1, Type12, Type13, Type3R, Type4, Type4X
- Illumination: Non-illuminated
- Power Loss (W): Maximum 2
- Product Width (mm): 30
- Sub-Function: Complete potentiometer
- SIEMENS Electromagnetic Contactor 3RT5044 (Kontaktor Magnet)Deskripsi:Contactor AC 220 V 50/60 HZ AC3 30 kW 400 V 3-pole, size S3 screw terminalatribut:
- Power Loss (kW): 30
- EATON Potentiometeratribut:
- Series: M22S
- DAB Italy Semi Jet Pump Shallow Well (Pompa Sumur Dangkal)Deskripsi:Pompa sentrifugal self priming, berdaya hisap tinggi bahkan pada saat ada gelembung udara dapat berfungsi dengan baik, dan dilengkapi dengan Thermal Protector.atribut:
- Maximum Suction (m): 9
- Inlet & Outlet Pipe (inch): 1
Daftar Harga Potensio Switch Terbaru November 2026
| NKK SWITCHES Toggle Switch | Rp99.900 |
| RS PRO Winding Potentiometer, 10kΩ, 1W (Potensio) | Rp359.900 |
| NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Copal Electronics Potentiometer 2kΩ 1.5W (Potensio) | Rp1.999.900 |
| NIDEK Components (formerly Nidec Copal Electronics/Fujisoku) Potentiometers M Series M-22E10 for Manual Setting (Potensio) | Rp719.900 |
| Azbil (Yamatake) Heat-Resistant Regular-use Compact Limit Switch | Rp2.399.900 |
| Grundfos Pump Submersible SQ Series (Pompa Celup) | Rp20.999.900 |
| RS PRO Rotary Potentiometer 1-Gang Panel Mount | Rp379.900 |
| Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet) | Rp309.900 |
| Panasonic Welding Parts For Feeders Current Adjusters | Rp479.900 |
| ABB Potentiometer | Rp909.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)




















































































































































/1iP115460054-1.jpg)
%20Copal%20Electronics%20Potentiometer%202k%CE%A9%201_5W%20(Potensio)/biP115141414-1.jpg)
%20Potentiometers%20M%20Series%20M-22E10%20for%20Manual%20Setting%20(Potensio)/lyP115162790-1.jpg)
%20Heat-Resistant%20Regular-use%20Compact%20Limit%20Switch/0uP113370030-1.jpg)
/qnP102235959-3.jpg)

/71P103103253-789.jpg)


/P103145499-1.jpg)


/bgP105755412-1.jpg)
/raP105920982-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)